Motion
MT2096469
MORSE® Cutting Tools Ball End Mill - 1887G Series, High Speed Steel Material, 7/8 in Mill Dia., 2 in Cutting Length, 7/8 in Shank Dia., 4-1/2 in Overall Length
MI ITEM #03481310
MFR #MT2096469
List Price$288.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 1887G Series, High Speed Steel Material, 7/8 in Mill Dia., 2 in Cutting Length, 7/8 in Shank Dia., 4-1/2 in Overall Length
MI ITEM #03481310
MFR #MT2096469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.00/each for your price

Overview

Mfr description
96469 1887G HSS 2FL BALL 7/8" TIN

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4-1/2 in
  • Length Type
    Regular
  • Series
    1887G
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text