Motion
MT2096496
MORSE® Cutting Tools Ball End Mill - 1889G Series, High Speed Steel Material, 3/16 in Mill Dia., 7/16 in Cutting Length, 3/8 in Shank Dia., 3-1/8 in Overall Length
Mi Item #03481319
MFR #MT2096496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 1889G Series, High Speed Steel Material, 3/16 in Mill Dia., 7/16 in Cutting Length, 3/8 in Shank Dia., 3-1/8 in Overall Length
Mi Item #03481319
MFR #MT2096496

Mfr description
96496 1889G HSS BALL DE 3/16" TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    7/16 in
  • Length Type
    Regular
  • Mill Diameter  
    3/16 in
  • Overall Length
    3-1/8 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiN
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1889G
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)