Motion
MT2096498
MORSE® Cutting Tools Ball End Mill - 1889G Series, High Speed Steel Material, 5/16 in Mill Dia., 9/16 in Cutting Length, 3/8 in Shank Dia., 3-1/8 in Overall Length
MI ITEM #03481320
MFR #MT2096498
List Price$74.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 1889G Series, High Speed Steel Material, 5/16 in Mill Dia., 9/16 in Cutting Length, 3/8 in Shank Dia., 3-1/8 in Overall Length
MI ITEM #03481320
MFR #MT2096498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.22/each for your price

Overview

Mfr description
96498 1889G HSS BALL DE 5/16" TIN

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-1/8 in
  • Length Type
    Regular
  • Series
    1889G
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text