Overview
Mfr description
98606 5900 1/4-28 THRD MILL TIALN
Specifications
- MaterialSolid Carbide
- Finish CoatingALTiN
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length2-1/2 in
- Series5900
- Thread Size1/4 – 28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data