Motion
MT3098628
MT3098628
MI ITEM #03481342
MFR #MT3098628
List Price$233.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3098628
MI ITEM #03481342
MFR #MT3098628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.68/each for your price

Overview

Mfr description
98628 5901 M6X1 THREAD MILL TIALN

Specifications

  • Material
    Solid Carbide
  • Finish Coating
    ALTiN
  • Coolant Delivery
    External
  • Overall Length
    2-1/2 in
  • Series
    5901
  • Thread Size
    M6 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought