Motion
MT7812090
Ambore™ Jobber Length Drill Bit - 1384 Series, 0.5000 in, High Speed Steel Material, 4-1/2 in Flute, 135 ° Point Angle, 6 in OAL
MI ITEM #03481395
MFR #MT7812090
Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambore™ Jobber Length Drill Bit - 1384 Series, 0.5000 in, High Speed Steel Material, 4-1/2 in Flute, 135 ° Point Angle, 6 in OAL
MI ITEM #03481395
MFR #MT7812090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.33/each

Specifications

Dimensions

  • Diameter
    0.5000 in, 12.70 mm
  • Drill Bit Size  
    0.5000 in
  • Flute Length  
    4-1/2 in
  • Overall Length  
    6 in
  • Shank Diameter
    1/2 in

Details

  • Bit Type
    Heavy Duty
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1384
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Split Point

Overview

Mfr description
12090 1384 "AMBORE" JBR DRL 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought