Motion
MT5612883
Jobber Length Drill Bit - 1333 Series, 14.5 mm, High Speed Steel Material, 114 mm Flute, 118 ° Point Angle, 169 mm OAL
Mi Item #03481406
MFR #MT5612883
Price$46.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 14.5 mm, High Speed Steel Material, 114 mm Flute, 118 ° Point Angle, 169 mm OAL
Mi Item #03481406
MFR #MT5612883

Mfr description
12883 1333 METRIC JB LN DR 14.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.70/each

Specifications

Dimensions

  • Drill Bit Size  
    14.5 mm
  • Flute Length  
    114 mm
  • Overall Length  
    169 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    1333
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)