Motion
MT5612886
Jobber Length Drill Bit - 1333 Series, 16 mm, High Speed Steel Material, 120 mm Flute, 118 ° Point Angle, 178 mm OAL
MI ITEM #03481409
MFR #MT5612886
Your Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 16 mm, High Speed Steel Material, 120 mm Flute, 118 ° Point Angle, 178 mm OAL
MI ITEM #03481409
MFR #MT5612886

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.65/each(List $62.85)

Overview

Mfr description
12886 1333 METRIC JB LN DR 16.00

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Coolant Delivery
    External
  • Series
    1333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text