Motion
MT6416171
MT6416171
MI ITEM #03481414
MFR #MT6416171
Price$81.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6416171
MI ITEM #03481414
MFR #MT6416171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.24/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Flute Length
    1-7/8 in
  • Overall Length
    4-5/16 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Fast Spiral
    No
  • Finish Coating
    Black & Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Point Angle
    118 °
  • Reduced Shank
    Reduced Shank
  • Series
    1458
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
16171 1458 4FL S&D CORE DRL 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought