Motion
MT6416173
MT6416173
MI ITEM #03481415
MFR #MT6416173
List Price$114.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6416173
MI ITEM #03481415
MFR #MT6416173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.78/each for your price

Overview

Mfr description
16173 1458 4FL S&D CORE DRL 5/8"

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    5/8 in
  • Flute Length
    1-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold Oxide
  • Number Of Flutes
    4
  • Shank Type
    Three Flats
  • Reduced Shank
    Reduced Shank
  • Overall Length
    4-5/16 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Diameter
    1/2 in
  • Point Angle
    118 °
  • Fast Spiral
    No
  • Series
    1458
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text