Motion
MT5121007
MT5121007
MI ITEM #03481441
MFR #MT5121007
Price$255.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121007
MI ITEM #03481441
MFR #MT5121007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.66/each

Specifications

Dimensions

  • Flute Length
    5-5/8 in
  • Overall Length
    7-1/4 in
  • Reamer Diameter
    7/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Reamer Type
    Construction
  • Series
    1650
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
21007 1650 HS CONSTRUCT RMR 7/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought