Motion
MT5222385
MT5222385
MI ITEM #03481459
MFR #MT5222385
Price$152.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5222385
MI ITEM #03481459
MFR #MT5222385

Mfr description
22385 1655M HSS CHUCK RMR 18.5MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.64/each

Specifications

Dimensions

  • Flute Length
    2-1/2 in
  • Overall Length
    9 in
  • Reamer Diameter
    18.50 mm
  • Reamer Diameter Decimal Equivalent
    0.7283 in
  • Shank Diameter
    .6240 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Reamer Type
    Chucking
  • Series
    1655M
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)