Motion
MT5222391
MT5222391
MI ITEM #03481465
MFR #MT5222391
List Price$203.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5222391
MI ITEM #03481465
MFR #MT5222391

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.10/each for your price

Overview

Mfr description
22391 1655M HSS CHUCK RMR 21.5MM

Specifications

  • Reamer Diameter
    21.50 mm
  • Reamer Type
    Chucking
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    2-5/8 in
  • Number Of Flutes
    8
  • Overall Length
    10 in
  • Shank Diameter
    .7490 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655M
  • Reamer Diameter Decimal Equivalent
    0.8465 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text