Motion
MT5322534
MT5322534
MI ITEM #03481481
MFR #MT5322534
List Price$106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5322534
MI ITEM #03481481
MFR #MT5322534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.63/each for your price

Overview

Mfr description
22534 2655M COB CHUCK RMR 10.5MM

Specifications

  • Reamer Diameter
    1.50 mm
  • Reamer Type
    Chucking
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Flute Length
    1-3/4 in
  • Number Of Flutes
    6
  • Overall Length
    7 in
  • Shank Diameter
    .3730 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    2655M
  • Reamer Diameter Decimal Equivalent
    0.4134 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought