Motion
MT1925035
MT1925035
MI ITEM #03481490
MFR #MT1925035
Your Price$41.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1925035
MI ITEM #03481490
MFR #MT1925035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.52/each(List $47.76)

Overview

Mfr description
25035 1499 #5 COMB DRL & CTSK 4"

Specifications

  • Trade Size
    #5
  • Body Diameter
    7/16 in
  • Material
    High Speed Steel
  • Cutting Style
    Plain
  • Drill Point Diameter
    3/16 in
  • Overall Length
    4 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    60 °
  • Shank Type
    Round
  • Series
    1499
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text