Motion
MT3733440
M Hand Tap - 2020 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Left Hand Direction
MI ITEM #03481514
MFR #MT3733440
List Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Hand Tap - 2020 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Left Hand Direction
MI ITEM #03481514
MFR #MT3733440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.52/each for your price

Overview

Mfr description
33440 2020 LH PLUG #10-24 H3 4FL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #10 – 24
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Left Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Series
    2020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text