Motion
MT3733441
M Hand Tap - 2020 Series, #10 – 32 Thread Size, 4 Flutes, UNF Thread Standard, Left Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03481515
MFR #MT3733441
Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Hand Tap - 2020 Series, #10 – 32 Thread Size, 4 Flutes, UNF Thread Standard, Left Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03481515
MFR #MT3733441

Mfr description
33441 2020 LH PLUG #10-32 H3 4FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.52/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.1940 in
  • Table Length
    2.3750 in | 60.33 mm
  • Table Width
    0.1520 in | 3.86 mm
  • Tap Size Compatibility
    #10 - 32
  • Tapping Depth
    0.8750 in | 22.23 mm
  • Thread Length  
    7/8 in
  • Thread Size
    #10 – 32

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2020
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)