Overview
Mfr description
34583 2090 7/8"-9 +.005 H11 SPPT
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length4-11/16 in
- Series2090
- Thread DirectionRight Hand
- Thread Size7/8 – 9
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data