Overview
Mfr description
34890 2120 BTTM CAST IRON #10-24
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#10 – 24
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-3/8 in
- Series2021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data