Overview
Mfr description
34936 2046 BOTTOM 2-1/2-8 6FL H6
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size2-1/2 – 8
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length8-3/4 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data