Motion
MT3535240
ShearTap™ Spiral Point Tap - 2090M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 2 Flutes, M3 x 0.5 Thread Size
MI ITEM #03481597
MFR #MT3535240
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090M Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 2 Flutes, M3 x 0.5 Thread Size
MI ITEM #03481597
MFR #MT3535240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.00/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Thread Length  
    0.3100 in
  • Thread Size
    M3 x 0.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2090M
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3

Overview

Mfr description
35240 2090M M3X0.5 D3 SP PT PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought