Motion
MT3535261
ShearTap™ Spiral Flute Tap - 2091M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes
Mi Item #03481606
MFR #MT3535261
Price$28.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091M Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes
Mi Item #03481606
MFR #MT3535261

Mfr description
35261 2091M M5X0.8 D4 SP FL BTTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.60/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.1940 in, 4.92 mm
  • Tapping Depth
    0.8750 in | 22.23 mm
  • Thread Length
    0.3540 in
  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2091M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)