Motion
MT4438612
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 1/4 – 20 Thread Size, UNC, 2-1/2 in Overall Length
MI ITEM #03481654
MFR #MT4438612
Your Price$46.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 1/4 – 20 Thread Size, UNC, 2-1/2 in Overall Length
MI ITEM #03481654
MFR #MT4438612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.28/each(List $53.23)

Overview

Mfr description
38612 2080 TAP/DRL COMBO 1/4"-20

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    H5
  • Thread Size
    1/4 – 20
  • Thread Length
    25/32 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    .2080 in
  • Overall Length
    2-1/2 in
  • Drill Length
    17/32 in
  • Thread Standard
    UNC
  • Coolant Delivery
    External
  • Series
    2080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text