Motion
MT4438620
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 1/2 – 13 Thread Size, 4-1/16 in Overall Length
MI ITEM #03481657
MFR #MT4438620
List Price$128.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, 1/2 – 13 Thread Size, 4-1/16 in Overall Length
MI ITEM #03481657
MFR #MT4438620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.60/each for your price

Overview

Mfr description
38620 2080 TAP/DRL COMBO 1/2"-13

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    H5
  • Thread Size
    1/2-13
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    .4350 in
  • Overall Length
    4-1/16 in
  • Drill Length
    1-1/8 in
  • Coolant Delivery
    External
  • Series
    2080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text