Motion
MT4438625
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, M8 Thread Size, 2-27/32 in Overall Length
MI ITEM #03481659
MFR #MT4438625
List Price$86.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Combination Drill & Tap - 2080 Series, High Speed Steel Material, Uncoated Finish, M8 Thread Size, 2-27/32 in Overall Length
MI ITEM #03481659
MFR #MT4438625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.74/each for your price

Overview

Mfr description
38625 2080 TAP/DRL COMBO M8X1.25

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    D5
  • Thread Size
    M8
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    .2730 in
  • Overall Length
    2-27/32 in
  • Drill Length
    11/16 in
  • Coolant Delivery
    External
  • Series
    2080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text