Motion
CV3244984
MORSE® Cutting Tools Square End Mill - 4613G Series, Cobalt Material, TiN Finish/Coating, Single End, 7/8 in Mill Diameter, 5 Flutes, 1-7/8 in Length of Cut
MI ITEM #03481724
MFR #CV3244984
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4613G Series, Cobalt Material, TiN Finish/Coating, Single End, 7/8 in Mill Diameter, 5 Flutes, 1-7/8 in Length of Cut
MI ITEM #03481724
MFR #CV3244984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44984 4613G CO RUFF 7/8 5FL- TIN

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4-1/8 in
  • Length Type
    Regular
  • Series
    4613G
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought