Motion
MT2945120
MORSE® Cutting Tools Square End Mill - 4640 Series, Cobalt Material, Bright Finish/Coating, Single End, 0.7500 in Mill Diameter, 4 Flutes, 1.6250 in Length of Cut
Mi Item #03481739
MFR #MT2945120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4640 Series, Cobalt Material, Bright Finish/Coating, Single End, 0.7500 in Mill Diameter, 4 Flutes, 1.6250 in Length of Cut
Mi Item #03481739
MFR #MT2945120

Mfr description
45120 4640 3/4X5/8 CO C/C RUF/FN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut  
    1.6250 in
  • Length Type
    Regular
  • Mill Diameter  
    0.7500 in
  • Overall Length
    3-3/4 in
  • Shank Diameter  
    0.6250 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    Cobalt
  • Number Of Flutes  
    4
  • Series
    4640
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)