Motion
MT2859536
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 2 in Overall Length
Mi Item #03481790
MFR #MT2859536
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 2 in Overall Length
Mi Item #03481790
MFR #MT2859536

Mfr description
59536 5970 SC-11 DIA 1/8 LOC 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Length of Cut
    1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cylindrical
  • Single Or Double End
    Single
  • Trade Number
    SC-11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)