Motion
MT2859554
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 3/32 in Length of Cut, 2 in Overall Length
Mi Item #03481794
MFR #MT2859554
Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 3/32 in Length of Cut, 2 in Overall Length
Mi Item #03481794
MFR #MT2859554

Mfr description
59554 5970 SD-11 DIA 1/8 SHK 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.72/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Length of Cut
    3/32 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Ball
  • Single Or Double End
    Single
  • Trade Number
    SD-11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)