Motion
MT2859606
MORSE® Cutting Tools Burr - Double Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut, 2-5/8 in Overall Length
Mi Item #03481801
MFR #MT2859606
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut, 2-5/8 in Overall Length
Mi Item #03481801
MFR #MT2859606

Mfr description
59606 5970 SL-2 DIA 5/16 LOC 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Included Angle
    14 °
  • Length of Cut
    7/8 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    14° Taper
  • Single Or Double End
    Single
  • Trade Number
    SL-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)