Motion
MT2859609
MORSE® Cutting Tools Burr - Double Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1-3/16 in Length of Cut
MI ITEM #03481803
MFR #MT2859609
List Price$75.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 1-3/16 in Length of Cut
MI ITEM #03481803
MFR #MT2859609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.14/each for your price

Overview

Mfr description
59609 5970 SL-5 5/8DIA 1-3/16LOC

Specifications

  • Shape
    14° Taper
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    5/8 in
  • Length of Cut
    1-3/16 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SL-5
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text