Motion
MT2859655
MORSE® Cutting Tools Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 6-1/4 in Overall Length
MI ITEM #03481806
MFR #MT2859655
Price$32.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut, 6-1/4 in Overall Length
MI ITEM #03481806
MFR #MT2859655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.23/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length of Cut
    1/2 in
  • Overall Length
    6-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Single Cut
  • End Type
    Plain End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cylindrical
  • Trade Number
    SA-1L6

Overview

Mfr description
59655 5970 SA-1L6 DIA1/4 LOC 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought