Motion
MT2859686
MORSE® Cutting Tools Burr - Single Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 1/4 in Length of Cut, 1-3/4 in Overall Length
Mi Item #03481814
MFR #MT2859686
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 1/4 in Head Diameter, 1/8 in Shank Diameter, 1/4 in Length of Cut, 1-3/4 in Overall Length
Mi Item #03481814
MFR #MT2859686

Mfr description
59686 5970 SN-51 DIA 1/4 LOC 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Included Angle
    10 °
  • Length of Cut
    1/4 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Inverted Cone
  • Trade Number
    SN-51
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)