Motion
MT2859690
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 5/8 in Length of Cut
MI ITEM #03481815
MFR #MT2859690
Your Price$8.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 5/8 in Length of Cut
MI ITEM #03481815
MFR #MT2859690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.44/each(List $9.70)

Overview

Mfr description
59690 5970 SA-43 DIA 1/8 LOC 5/8

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/8 in
  • Length of Cut
    5/8 in
  • Shank Diameter
    1/8 in
  • End Type
    Plain End
  • Trade Number
    SA-43
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text