Motion
MT2859726
MORSE® Cutting Tools Burr - Single Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03481829
MFR #MT2859726
Your Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 3/4 in Length of Cut
MI ITEM #03481829
MFR #MT2859726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.03/each(List $23.03)

Overview

Mfr description
59726 5970 SC-2 DIA 5/16 LOC 3/4

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    5/16 in
  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SC-2
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text