Motion
MT2859731
MORSE® Cutting Tools Burr - Single Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 3/32 in Length of Cut, 2 in Overall Length
Mi Item #03481830
MFR #MT2859731
Price$22.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 1/8 in Head Diameter, 1/4 in Shank Diameter, 3/32 in Length of Cut, 2 in Overall Length
Mi Item #03481830
MFR #MT2859731

Mfr description
59731 5970 SD-11 DIA 1/8 1/4 SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.01/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Length of Cut
    3/32 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Ball
  • Trade Number
    SD-11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)