Overview
Mfr description
59769 5970 SN-1 DIA 1/4 LOC 5/16
Specifications
- ShapeInverted Cone
- Cutting Edge TypeSingle Cut
- Head Diameter1/4 in
- Length of Cut5/16 in
- Shank Diameter1/4 in
- Trade NumberSN-1
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data