Motion
MT2859884
MORSE® Cutting Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1-1/2 in Length of Cut, 3-1/4 in Overall Length
MI ITEM #03481843
MFR #MT2859884
Price$50.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 1-1/2 in Length of Cut, 3-1/4 in Overall Length
MI ITEM #03481843
MFR #MT2859884

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.32/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Length of Cut
    1-1/2 in
  • Overall Length
    3-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    End Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Cylindrical
  • Trade Number
    SB-3X

Overview

Mfr description
59884 5970 SB-3X 3/8DIA 1-1/2LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought