Overview
Mfr description
60465 1362T COB PAR TPR #4 TIALN
Specifications
- Drill Bit Size#4
- Flute Length91 mm
- MaterialCobalt
- Finish CoatingTiALN
- Point Angle130 °
- Overall Length139 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1362T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data