Motion
MT4261219
MORSE® Cutting Tools Spiral Point Tap - 2088MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 4 Flutes, NC
Mi Item #03481954
MFR #MT4261219
Price$459.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2088MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 4 Flutes, NC
Mi Item #03481954
MFR #MT4261219

Mfr description
61219 2088MC HP DIN M24X3.0 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.35/each

Specifications

Dimensions

  • Overall Length
    160 mm
  • Shank Diameter
    0.7600 in, 19.30 mm
  • Thread Length  
    1.3386 in
  • Thread Size
    M24 x 3

Details

  • Chamfer
    Plug
  • Class of Fit
    D8
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Stainless Steel, Steel Alloys, Steel, Super-Alloys, Titanium
  • Number Of Flutes  
    4
  • Series
    2088MC
  • Tap Style
    Spiral Point-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D8
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)