Motion
MT3361279
MORSE® Cutting Tools Spiral Flute Tap - 2089MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes
Mi Item #03481961
MFR #MT3361279
Price$102.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes
Mi Item #03481961
MFR #MT3361279

Mfr description
61279 2089MC HP DIN M8X1.25 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.30/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    90 mm
  • Shank Diameter
    0.3180 in, 8.08 mm
  • Tapping Depth
    1.3780 in | 35 mm
  • Thread Length
    0.4724 in
  • Thread Size
    M8 x 1.25

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Stainless Steel, Steel, Super-Alloys, Titanium
  • Material Grade
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2089MC
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)