Motion
MT4261289
MORSE® Cutting Tools Spiral Flute Tap - 2089MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M24 x 3 Thread Size
MI ITEM #03481969
MFR #MT4261289
List Price$629.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M24 x 3 Thread Size
MI ITEM #03481969
MFR #MT4261289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$629.65/each for your price

Overview

Mfr description
61289 2089MC HP DIN M24X3.0 TICN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1.0236 in
  • Overall Length
    160 mm
  • Series
    2089MC
  • Thread Direction
    Right Hand
  • Thread Size
    M24 x 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text