Specifications
Dimensions
- Overall Length3.543 in
- Thread Length0.6690 in
- Thread Size5/16 – 24
Details
- ChamferBottom
- Coolant DeliveryExternal
- Finish CoatingTiCN
- MaterialPowder Metallurgy High Speed Steel
- Series2106C
- Tap StyleThread Forming-DIN Length
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Limit/FitH6
Overview
Mfr description
61567 2106C HP DIN 5/16"-24 TICN