Motion
MT4261650
MORSE® Cutting Tools Thread Forming Tap - 2106T Series, Powder Metallurgy High Speed Steel Material, TiALN Finish/Coating, Plug Chamfer, 3/8 – 24 Thread Size
Mi Item #03482006
MFR #MT4261650
Price$115.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106T Series, Powder Metallurgy High Speed Steel Material, TiALN Finish/Coating, Plug Chamfer, 3/8 – 24 Thread Size
Mi Item #03482006
MFR #MT4261650

Mfr description
61650 2106T HP DIN 3/8"-24 TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.25/each

Specifications

Dimensions

  • Overall Length
    3.937 in
  • Thread Length  
    0.7090 in
  • Thread Size
    3/8 – 24

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Powder Metallurgy High Speed Steel
  • Series
    2106T
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)