Motion
MT4261667
MORSE® Cutting Tools Thread Forming Tap - 2106T Series, Powder Metallurgy High Speed Steel Material, TiALN Finish/Coating, Plug Chamfer, 3/4 – 16 Thread Size
MI ITEM #03482019
MFR #MT4261667
List Price$319.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106T Series, Powder Metallurgy High Speed Steel Material, TiALN Finish/Coating, Plug Chamfer, 3/4 – 16 Thread Size
MI ITEM #03482019
MFR #MT4261667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.19/each for your price

Overview

Mfr description
61667 2106T HP DIN 3/4"-16 TIALN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiALN
  • Chamfer
    Plug
  • Thread Limit/Fit
    H10
  • Thread Length
  • Overall Length
    4.331 in
  • Series
    2106T
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    3/4 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text