Motion
MT4261686
MORSE® Cutting Tools Thread Forming Tap - 2106T Series, Powder Metallurgy High Speed Steel Material, TiALN Finish/Coating, Plug Chamfer, M14 x 2 Thread Size
MI ITEM #03482022
MFR #MT4261686
List Price$215.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106T Series, Powder Metallurgy High Speed Steel Material, TiALN Finish/Coating, Plug Chamfer, M14 x 2 Thread Size
MI ITEM #03482022
MFR #MT4261686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.13/each for your price

Overview

Mfr description
61686 2106T HP DIN M14X2.0 TIALN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiALN
  • Chamfer
    Plug
  • Thread Limit/Fit
    D11
  • Thread Length
  • Overall Length
    110 mm
  • Series
    2106T
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    M14 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text