Motion
MT4261721
MORSE® Cutting Tools Thread Forming Tap - 2106T Series, Powder Metallurgy High Speed Steel Material, TiALN Finish/Coating, Bottom Chamfer, 1/4 – 20 Thread Size
Mi Item #03482026
MFR #MT4261721
Price$76.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106T Series, Powder Metallurgy High Speed Steel Material, TiALN Finish/Coating, Bottom Chamfer, 1/4 – 20 Thread Size
Mi Item #03482026
MFR #MT4261721

Mfr description
61721 2106T HP DIN 1/4"-20 TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.34/each

Specifications

Dimensions

  • Overall Length
    3.15 in
  • Thread Length  
    0.6690 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Bottom
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Powder Metallurgy High Speed Steel
  • Series
    2106T
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)