Motion
MX1080090
MarxKut™ Reduced Shank Drill Bit - 33/64 in, High Speed Steel Material, Black & Gold Oxide Finish, 33/64 in Shank Dia., 6 in OAL
MI ITEM #03482081
MFR #MX1080090
Your Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxKut™ Reduced Shank Drill Bit - 33/64 in, High Speed Steel Material, Black & Gold Oxide Finish, 33/64 in Shank Dia., 6 in OAL
MI ITEM #03482081
MFR #MX1080090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.65/each(List $41.00)

Overview

Mfr description
80090 424 S&D DRL W/3FLATS 33/64

Specifications

  • Drill Bit Size
    33/64 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold Oxide
  • Shank Diameter
    33/64 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Material Grade
    M2
  • Series
    424
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text