Motion
MX1080102
MarxKut™ Reduced Shank Drill Bit - 45/64 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #03482089
MFR #MX1080102
Your Price$49.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxKut™ Reduced Shank Drill Bit - 45/64 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #03482089
MFR #MX1080102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.36/each(List $56.76)

Overview

Mfr description
80102 424 S&D DRL W/3FLATS 45/64

Specifications

  • Drill Bit Size
    45/64 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Point Type
    Split
  • Series
    424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text