Motion
MX1080461
MARXMAN™ Jobber Length Drill Bit - 385 Series, 21/64 in, High Speed Steel Material, 3-5/16 in Flute, 135 ° Point Angle, 4-5/8 in OAL
MI ITEM #03482112
MFR #MX1080461
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 385 Series, 21/64 in, High Speed Steel Material, 3-5/16 in Flute, 135 ° Point Angle, 4-5/8 in OAL
MI ITEM #03482112
MFR #MX1080461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.74/each

Specifications

Dimensions

  • Drill Bit Size  
    21/64 in
  • Flute Length  
    3-5/16 in
  • Overall Length  
    4-5/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Series
    385

Overview

Mfr description
80461 385 135'SP HD JL DRL 21/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought